Beli sds drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Kennedy Hammer Drill SDS PlusDeskripsi:Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.atribut:
- Material: Tungsten Carbide-tipped
- Shank Diameter (mm): 10
- KRISBOW Mata Bor Beton SDS PlusDeskripsi:SDS Plus Drill Bit 10x160mm
- Vertex Clamping KitDeskripsi:52-Pc Steel Clamping Kit.
- HILTI Hammer Drill SDS Plus 2-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- RYU Straight Shank Drill HSS ProDeskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- METABO Wall ChaserDeskripsi:Ideal for electric installations to lay cables and empty pipes under plaster with cutting depths up to 40 mmMaximum work progress by means of powerful motor, constant speed and two-speed high-performance gearRobust aluminium die-cast hood with rubber rolls and optimal handle position for comfortable guiding of the machinePushing cut for optimal view of the marking lineChannel width and cutting depth can be setMetabo Marathon motor with patented dust protection for long service lifeTacho-Constamatic (TC)-Full Wave Electronics: fast work progress by means of constant speed under loadElectronic soft start and restart protection for safe workingLED signal informs about overload or active restart protectionClean, low-dust working by means of connecting a Metabo all-purpose vacuum cleaner (certified with ASR 35 M ACP)Suitable for slitting grooves up to a width of 30 mm without centre in one workstep (with special accessories)Also suitable for cutting with only one diamond cutting discMetabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the disc stop unexpectedlyScoope of delivery:Spacer RingsFace pin wrenchChase chiselPlastic carry case2 Diamond cutting discsFlange nutatribut:
- Rated Input Power (W): 1900
- Possible Groove Widths (mm): 9/15.5/22/28.5/35
- Uncertainty of Measurement K (dB(A)): 3
- Adjustable Cutting Depth (mm): 10-40
- Cable Length (m): 4
- Cutting Disc (Ømm): 125
- No Load Speed (rpm): 5000
- Output Power (W): 1120
- Revolution at Rated Load (rpm): 4200
- Sound Level (dBA): 104
- Sound Pressure Level (dBA): 93
- Torque (N m): 6
- Uncertainty of Measurement K (m/s²): 1.5
- Vibration (m/s2): 5.5
- HILTI Stud AnchorDeskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- DEWALT Concrete Drill Extreme-2 SDS PlusDeskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Sherwood Straight Flute Second Tapatribut:
- Chamfer: Second
- Finish/Coating: Bright
- Material Grade: M2
- Tap Type: Straight Flute
- TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Thanks to the thinner cutting of the candle-shaped carbide tip and the cutting edge, the workpiece was drilled sharply and the drilling speed was improved. The center point of the carbide chip tip demonstrates outstanding positioning performance and drilling close to a true circle is possible. The center point suppresses core swaying during piercing and reduces the vibration burden during work.Use Work material: concrete, block, mortar, Japan Wall.atribut:
- Purpose of Use: Work Material: Concrete, Block, Mortar, Japanese Wall
- INGCO Wall ChaserDeskripsi:INGCO Wall Chaser (1500W) // Mesin Bobok Ukir Jalur Pipa Tembok
- HILTI Hammer Drill Bit (Mata Bor Beton)Deskripsi:Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)atribut:
- Head Shape: Multi cutter
- Head Material Composition: Tungsten carbide
- Product Class: Ultimate
Daftar Harga sds drill Terbaru March 2026
| DEWALT Masonry Drill Exstreme-2 SDS Max | Rp359.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| Kennedy Hammer Drill SDS Plus | Rp42.900 |
| KRISBOW Mata Bor Beton SDS Plus | Rp27.900 |
| Vertex Clamping Kit | Rp2.399.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| HILTI Hammer Drill SDS Plus 2-Cutter Carbide Head | Rp70.900 |
| RYU Straight Shank Drill HSS Pro | Rp7.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) | Rp569.900 |
| METABO Wall Chaser | Rp17.999.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































/36P101003114-4.jpg)



/P101518404-1.jpg)


/34P101003112-21.jpg)



/P103083746-1.jpg)



/P102183632-1.jpg)


/53P107996183-1.jpg)